Zoro Homepage

Speaker Wire CL3 Rated 2-Conductor 12AWG 250ft White

  • Mfr # 44332

  • Zoro # G612348313


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Cable Length
250 ft
Color
White
Wire Gauge
12 AWG
Device Supported
Speaker
Number of Conductors
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44332
Zoro #
G612348313
UPC #
-
Country of Origin
Viet Nam

Dimensions

Cable Length
250 ft

Details

Color
White
Wire Gauge
12 AWG
Device Supported
Speaker
Number of Conductors
2
Jacket Type
CL3
Item
Audio Cable

Description

Monoprice Speaker Wire CL3 Rated 2-Conductor 12AWG 250ft White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.