Zoro Homepage

Speaker Wire CL3 Rated 4-Conductor 18AWG 250ft White

  • Mfr # 44339

  • Zoro # G512348314


product price: $91.99
/ea
Free Shipping & Returns

Key Features

Cable Length
250 ft
Device Supported
Speaker
Jacket Type
CL3
Color
White
Number of Conductors
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44339
Zoro #
G512348314
UPC #
-
Country of Origin
Viet Nam

Dimensions

Cable Length
250 ft

Details

Item
Audio Cable
Device Supported
Speaker
Jacket Type
CL3
Color
White
Number of Conductors
4
Wire Gauge
18 AWG

Description

Monoprice Speaker Wire CL3 Rated 4-Conductor 18AWG 250ft White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.