Zoro Homepage

SPEAKER WIRE, CMP RATED, 2-CONDUCTOR, 12AWG, 1000FT, BLACK

  • Mfr # 16177

  • Zoro # G414875642


product price: $1,006.39
/ea
Free Shipping & Returns

Key Features

Features
Flexible
Wire Gauge
12 AWG
Cable Length
1000 ft
Jacket Type
CMP
Number of Conductors
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16177
Zoro #
G414875642
UPC #
889028042915
Country of Origin
China

Dimensions

Cable Length
1000 ft

Details

Features
Flexible
Wire Gauge
12 AWG
Jacket Type
CMP
Number of Conductors
2
Device Supported
Speaker
Item
Audio Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.