
Spekaer Wire 18Awg Cl2 4-Conductor _100
Mfr # 4043
Zoro # G9411494
product price: $56.69
/eaKey Features
Cable Length
100 ft
Cable Type
Category 6
Color - Adapter/Splitter
Pink
Compatible With
Network Device
Jacket Material
Polyvinyl Chloride (PVC)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4043
Zoro #
G9411494
UPC #
844660040439
Country of Origin
Unknown
Dimensions
Cable Length
100 ft
Details
Cable Type
Category 6
Color - Adapter/Splitter
Pink
Compatible With
Network Device
Jacket Material
Polyvinyl Chloride (PVC)
Item - Adapter/Splitter
Audio Cable
Conductor Material
Oxygen-free Copper (OFC)
Connector on First End Details
1 x RJ-45 Network - Male
Boot Type
Snagless
Connector on Second End Details
1 x RJ-45 Network - Male
Jacket Type
CL2
Device Supported
Speaker
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.