SPT Extension Cord, 16 AWG, Indoor, 16/2, 3 Outlets, 1-15R, Brown, 1-15P, 6 ft

  • Mfr # 13821

  • Zoro # G8804428


product price:  $5.99
/ea
Sold in multiples of 2 for $11.98

Key Features

Trade Designation
SPT
Location
Indoor
Number of Outlets
3
Plug Configuration
1-15P
Receptacle Configuration
1-15R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
13821
Zoro #
G8804428
UPC #
889028018804
Country of Origin
China

Dimensions

Wire Size
16 AWG
Cord Length
6 ft

Details

Item
Extension Cord
Trade Designation
SPT
Location
Indoor
Number of Outlets
3
Plug Configuration
1-15P
Receptacle Configuration
1-15R
Jacket Color
Brown
Power Indicator
No
Gauge/Conductor
16/2
Number of Conductors
2
Voltage
125V AC
Max. Amps
13A
Standards
UL Listed

Description

Spt16/2 3 Outlet Extension Cord,6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.