STAGE RIGHT BY 12IN X 12IN HEAVY-DUTY 2IN SPIGOTED TRUSS 1.5M (4.92FT)

  • Mfr # 600050

  • Zoro # G521696987


product price:  $359.99
/ea
Free Shipping & Returns

Key Features

Width
11.4 in
Material
Aluminum Alloy
Package Contents
Aluminum Alloy Truss (1.5m/4.92ft), 8 x Clips, 4 x Couplers, 8 x Pins
Mount Surface
Floor
Maximum Load Capacity
500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
600050
Zoro #
G521696987
UPC #
889028177372
Country of Origin
China

Dimensions

Width
11.4 in
Depth
11.4 in
Height
59.1 in

Details

Material
Aluminum Alloy
Package Contents
Aluminum Alloy Truss (1.5m/4.92ft), 8 x Clips, 4 x Couplers, 8 x Pins
Mount Surface
Floor
Maximum Load Capacity
500 lb
Item
Light Truss Segment
Compatible With
Monoprice Truss / Base Plate: 600049, 600051, 600052, 600053, 600054

Description

WITH HARDWARE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.