STAGE RIGHT BY 12IN X 12IN TOP TOTEM PLATE FOR 12IN SPIGOTED TRUSS

  • Mfr # 600054

  • Zoro # G521697144


product price:  $121.99
/ea
Free Shipping & Returns

Key Features

Package Contents
Aluminum Alloy Top Plate, 4x Bolts for Base Plate, 4x Half Couplers for Base and Plate
Features
Heavy Duty
Device Supported
Light, Digital Signage Display, TV, Monitor, Truss
Material
Aluminum Alloy
Rugged
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
600054
Zoro #
G521697144
UPC #
889028177402
Country of Origin
China

Details

Package Contents
Aluminum Alloy Top Plate, 4x Bolts for Base Plate, 4x Half Couplers for Base and Plate
Features
Heavy Duty
Device Supported
Light, Digital Signage Display, TV, Monitor, Truss
Material
Aluminum Alloy
Item
Mounting Plate
Rugged
Yes
Compatible With
Monoprice 600049, 600050, 600051, 600052, 600053
Product Line
Stage Right
Maximum Load Capacity
500 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.