STAGE RIGHT BY 12IN X 12IN TRUSS TOTEM TOP BASE PLATE WITH HARDWARE FO
Mfr # 625857
Zoro # G921701595
product price: $95.59
/ea
Free Shipping & Returns
Key Features
Height
0.20 in
Device Supported
Lighting Fixture, Truss
Mounting Location
Top
Compatible With
Monoprice Stage Right Truss: 601850 , 601852 , 625858
Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
625857
Zoro #
G921701595
UPC #
889028177426
Country of Origin
China
Dimensions
Height
0.20 in
Width
12 in
Depth
12 in
Details
Device Supported
Lighting Fixture, Truss
Mounting Location
Top
Compatible With
Monoprice Stage Right Truss: 601850 , 601852 , 625858
Item
Mounting Plate
Shape
Square
Package Contents
Stage Right 625857 Mounting Plate, 4 x sets of washers, bolts, and nuts
Material
Aluminum Alloy, Aluminum
Product Line
Stage Right
Description
R 8IN BOX ALUMINUM LIGHTING TRUSS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.