
Stage Right by 35ft XLR Male to XLR Female 16AWG Microphone Cable w/ Gold Plated Connectors
Mfr # 18676
Zoro # G116426104
product price:Â $37.99
/eaKey Features
Cable Type
XLR
Cable Length
35 ft
Wire Gauge
16 AWG
Connection A
1 x XLR - Male
Features
Strain Relief
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
18676
Zoro #
G116426104
UPC #
889028000000
Country of Origin
Viet Nam
Dimensions
Cable Length
35 ft
Details
Cable Type
XLR
Wire Gauge
16 AWG
Connection A
1 x XLR - Male
Features
Strain Relief
Device Supported
Microphone
Connection B
1 x XLR - Female
Item
Audio Cable
Connector Gender on Second End
Female
Product Line
Stage Right
Connector Gender on First End
Male
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.