STAGE RIGHT BY 50FT XLR MALE TO XLR FEMALE 16AWG CABLE GOLD PLATED
Mfr # 18677
Zoro # G715440211
product price:Â $63.89
/eaKey Features
Cable Type
XLR
Cable Length
50 ft
Features
Strain Relief
Product Line
Stage Right
Connector Gender on Second End
Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
18677
Zoro #
G715440211
UPC #
889028047569
Country of Origin
China
Dimensions
Cable Length
50 ft
Details
Cable Type
XLR
Features
Strain Relief
Product Line
Stage Right
Connector Gender on Second End
Female
Item
Audio Cable
Connector Gender on First End
Male
Device Supported
Microphone
Connection B
XLR - Female
Connection A
XLR - Male
Wire Gauge
16 AWG
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.