Zoro Homepage

STAGE RIGHT BY 6-WAY TRUSS CORNER FOR 12IN SPIGOTED TRUSS

  • Mfr # 600052

  • Zoro # G321697023


product price: $359.99
/ea
Free Shipping & Returns

Key Features

Package Contents
Aluminum Alloy Corner Block , 24 x Half Couplers , 20 x Short Bolts , 4 x Long Bolts for Base and Plate
Material
Aluminum Alloy
Compatible With
Monoprice Truss / Base Plate: 600049, 600050, 600051, 600053, 600054
Width
11.4 in
Maximum Load Capacity
500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
600052
Zoro #
G321697023
UPC #
197105979963
Country of Origin
China

Dimensions

Width
11.4 in
Depth
11.4 in
Height
11.4 in

Details

Item
Light Truss Segment
Package Contents
Aluminum Alloy Corner Block , 24 x Half Couplers , 20 x Short Bolts , 4 x Long Bolts for Base and Plate
Material
Aluminum Alloy
Compatible With
Monoprice Truss / Base Plate: 600049, 600050, 600051, 600053, 600054
Maximum Load Capacity
500 lb
Mount Surface
Floor

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.