STAGE RIGHT BY 6FT XLR MALE TO XLR FEMALE 16AWG CABLE (GOLD PLATED) MI
Mfr # 18672
Zoro # G221705262
product price:Â $11.95
/eaKey Features
Cable Type
XLR
Cable Length
6 ft
Wire Gauge
16 AWG
Connector Gender on Second End
Female
Product Line
Stage Right
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
18672
Zoro #
G221705262
UPC #
-
Country of Origin
Multiple
Dimensions
Cable Length
6 ft
Details
Cable Type
XLR
Wire Gauge
16 AWG
Connector Gender on Second End
Female
Product Line
Stage Right
Connector Gender on First End
Male
Connection B
1 x XLR - Female
Features
Strain Relief
Item
Audio Cable
Device Supported
Microphone
Connection A
1 x XLR - Male
Description
CROPHONE & INTERCONNECT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.