Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stage Right by STARQUAD XLR Microphone Cable_ Optimized for Analog Audio - Gold Contacts_ XLR-M to

  • Mfr # 35323

  • Zoro # G416426101


product price: $88.99
/ea
Free Shipping & Returns

Key Features

Connection B
1 x XLR - Female
Connector Gender on First End
Male
Product Line
Stage Right
Connector Gender on Second End
Female
Connection A
1 x XLR - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35323
Zoro #
G416426101
UPC #
889028000000
Country of Origin
China

Dimensions

Cable Length
100 ft

Details

Connection B
1 x XLR - Female
Connector Gender on First End
Male
Product Line
Stage Right
Connector Gender on Second End
Female
Connection A
1 x XLR - Male
Device Supported
Microphone
Item
Audio Cable
Cable Type
XLR
Wire Gauge
24 AWG

Description

Stage Right by STARQUAD XLR Microphone Cable_ Optimized for Analog Audio - Gold Contacts_ XLR-M to XLR-F_ 24AWG_ 100FT_ Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.