
STANDARD HDMI CABLE_ 15FT BLACK
Mfr # 2529
Zoro # G114897487
product price: $13.29
/eaKey Features
American Wire Gauge
28 AWG
Supported Resolution
1080
Connector Plating
Gold
Cable Type
HDMI
Device Supported
Audio/Video Device, HDTV
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2529
Zoro #
G114897487
UPC #
844660025290
Country of Origin
China
Dimensions
Cable Length
15 ft
Details
American Wire Gauge
28 AWG
Supported Resolution
1080
Connector Plating
Gold
Cable Type
HDMI
Device Supported
Audio/Video Device, HDTV
Data Transfer Rate
5 Gbit/s
Item
A/V Cable
Color
Black
Features
Audio Return Channel (ARC)
Connector on First End Details
(1) HDMI Digital Audio/Video - Male
Connector on Second End Details
(1) HDMI Digital Audio/Video - Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.