Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stereo Extension Cable 25 ft.3.5mm

  • Mfr # 10150

  • Zoro # G8794740


product price: $6.25
/ea
Sold in multiples of 2 for $12.50

Key Features

Cable Type
3.5mm Extension Cable
For Use With
Designed for Mobile
Features
A Male 3,5mm Plug On One End and A Female 3,5mm Jack On the Other, The Designed for Mobile Cables Feature Ultra-Thin Connector Heads, Which Are Designed to Fit Through a Phone Case, Each Connector Is Gold Plated for Smooth, Corrosion Free Connections
Length
25 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10150
Zoro #
G8794740
UPC #
670541338223
Country of Origin
China

Dimensions

Length
25 ft.

Details

Cable Type
3.5mm Extension Cable
Item
Stereo Extension Cable 25 ft.3.5mm
For Use With
Designed for Mobile
Features
A Male 3,5mm Plug On One End and A Female 3,5mm Jack On the Other, The Designed for Mobile Cables Feature Ultra-Thin Connector Heads, Which Are Designed to Fit Through a Phone Case, Each Connector Is Gold Plated for Smooth, Corrosion Free Connections

Description

Stereo Extension Cable 25 ft.3.5mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.