
Stereo M T Rca Stereo M, 10 ft., Black
Mfr # 9769
Zoro # G8794460
product price: $4.59
/eaSold in multiples of 2 for $9.18
Key Features
Color
Black
Cable Type
Mini-phone/RCA
Sub-Category
Audio
Cable Length
10 ft
Product Type
Audio Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9769
Zoro #
G8794460
UPC #
844660097693
Country of Origin
China
Dimensions
Cable Length
10 ft
Details
Item
Stereo M T Rca Stereo M,10 ft.,Black
Color
Black
Cable Type
Mini-phone/RCA
Sub-Category
Audio
Product Type
Audio Cable
Description
Stereo M T Rca Stereo M,10 ft.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.