STEREO M TO 2RCA M CABLE 1.5FT- BLACK
Mfr # 5596
Zoro # G714875373
product price: $5.49
/eaSold in multiples of 2 for $10.98
Key Features
Cable Type
Coaxial
Cable Length
1.50 ft
Conductor Material
Copper
Shielding
Yes
Connector Plating
Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5596
Zoro #
G714875373
UPC #
844660055969
Country of Origin
China
Dimensions
Cable Length
1.50 ft
Details
Cable Type
Coaxial
Conductor Material
Copper
Shielding
Yes
Item
Audio Cable
Connector Plating
Gold
Connector Type on Second End
RCA Audio - Male
Connector on Second End Details
(2) RCA Audio - Male
Connector on First End Details
(1) Mini-phone Stereo Audio - Male
Device Supported
Audio Amplifier, A/V Receiver, Cellular Phone, Headphone, Audio Device
Connector Type on First End
Mini-phone Stereo Audio - Male
Connection B
2 x RCA Audio - Male
Connection A
1 x Mini-phone Stereo Audio - Male
Color
Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.