
STEREO M TO 2RCA M CABLE 35FT - BLACK
Mfr # 5602
Zoro # G214875651
product price: $24.39
/eaKey Features
Cable Type
Mini-phone/RCA
Cable Length
35 ft
Conductor Material
Copper
Connector Type on Second End
RCA Stereo Audio - Male
Device Supported
Audio Device
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5602
Zoro #
G214875651
UPC #
844660056027
Country of Origin
China
Dimensions
Cable Length
35 ft
Details
Cable Type
Mini-phone/RCA
Conductor Material
Copper
Item
Audio Cable
Connector Type on Second End
RCA Stereo Audio - Male
Device Supported
Audio Device
Connector Plating
Gold
Connector Type on First End
Mini-phone Stereo Audio - Male
Connector on First End Details
(1) Mini-phone Stereo Audio - Male
Connector on Second End Details
(1) RCA Stereo Audio - Male
Connection B
1 x RCA Stereo Audio - Male
Connection A
1 x Mini-phone Stereo Audio - Male
Product Line
Premium
Color
Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.