STEREO M TO 2RCA M CABLE 6FT - BLACK
Mfr # 5598
Zoro # G514875375
product price: $8.15
/eaKey Features
Cable Type
Coaxial
Cable Length
6 ft
Conductor Material
Copper
Shielding
Yes
Connector Type on First End
Mini-phone Stereo Audio - Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5598
Zoro #
G514875375
UPC #
844660055983
Country of Origin
China
Dimensions
Cable Length
6 ft
Details
Cable Type
Coaxial
Conductor Material
Copper
Shielding
Yes
Item
Audio Cable
Connector Type on First End
Mini-phone Stereo Audio - Male
Connector on Second End Details
(2) RCA Audio - Male
Device Supported
A/V Receiver, Cellular Phone, Audio Amplifier, Headphone, Audio Device
Connector Plating
Gold
Connector Type on Second End
RCA Audio - Male
Connector on First End Details
(1) Mini-phone Stereo Audio - Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.