Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STEREO M TO STEREO M CABLE 35FT - BLACK

  • Mfr # 5582

  • Zoro # G114875317


product price: $19.65
/ea

Key Features

Cable Type
Coaxial
Cable Length
35 ft
Conductor Material
Copper
Shielding
Yes
Connector on First End Details
(1) Mini-phone Stereo Audio - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5582
Zoro #
G114875317
UPC #
844660055822
Country of Origin
China

Dimensions

Cable Length
35 ft

Details

Cable Type
Coaxial
Conductor Material
Copper
Shielding
Yes
Item
Audio Cable
Connector on First End Details
(1) Mini-phone Stereo Audio - Male
Connector Type on Second End
Mini-phone Stereo Audio - Male
Connector Plating
Gold
Connector Type on First End
Mini-phone Stereo Audio - Male
Device Supported
Audio Device, Cellular Phone, Headphone
Connector on Second End Details
(1) Mini-phone Stereo Audio - Male
Connection B
1 x Mini-phone Stereo Audio - Male
Connection A
1 x Mini-phone Stereo Audio - Male
Product Line
Premium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.