Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stereo M To Stereo M Cable 3Ft- Black

  • Mfr # 5576

  • Zoro # G0845541


product price: $4.59
/ea
Sold in multiples of 2 for $9.18

Key Features

Cable Type
Coaxial
Cable Length
3 ft
Color
Black
Conductor Material
Copper
Connection B
1 x Mini-phone Stereo Audio - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5576
Zoro #
G0845541
UPC #
844660055761
Country of Origin
Unknown

Dimensions

Cable Length
3 ft

Details

Cable Type
Coaxial
Color
Black
Conductor Material
Copper
Connection B
1 x Mini-phone Stereo Audio - Male
Features
Booted, Molded
Item
Audio Cable
Connection A
1 x Mini-phone Stereo Audio - Male
Connector Plating
Gold
Device Supported
Audio Device

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.