Zoro Homepage

Stereo Male To 3.5mm Stereo M, 6 ft., Blk

  • Mfr # 9765

  • Zoro # G8794320


product price: $3.85
/ea
Sold in multiples of 3 for $11.55

Key Features

Color
Black
Cable Type
Mini-phone
Cable Length
6 ft
Product Type
Audio Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9765
Zoro #
G8794320
UPC #
844660097655
Country of Origin
China

Dimensions

Cable Length
6 ft

Details

Item
Stereo Male To 3.5mm Stereo M,6 ft.,Blk
Color
Black
Cable Type
Mini-phone
Product Type
Audio Cable

Description

Stereo Male To 3.5mm Stereo M,6 ft.,Blk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.