Zoro Homepage

STEREO MALE TO RCA STEREO M 6FT - BLACK

  • Mfr # 9768

  • Zoro # G914884939


product price: $6.85
/ea
Sold in multiples of 2 for $13.70

Key Features

Device Supported
Speaker, Headphone, Smartphone, Audio System, Mobile Device, MP3 Player, TV, Audio Device, Amplifier, Tablet, Phone, PC, Notebook
Cable Type
Mini-phone/RCA
Outer Diameter
0.24 in
Cable Length
6 ft
Connection B
2 x RCA Stereo Audio - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9768
Zoro #
G914884939
UPC #
844660097686
Country of Origin
Viet Nam

Dimensions

Outer Diameter
0.24 in
Cable Length
6 ft

Details

Device Supported
Speaker, Headphone, Smartphone, Audio System, Mobile Device, MP3 Player, TV, Audio Device, Amplifier, Tablet, Phone, PC, Notebook
Cable Type
Mini-phone/RCA
Connection B
2 x RCA Stereo Audio - Male
Product Material
Polyvinyl Chloride (PVC)
Item
Audio Cable
Color
Black
Features
Durable, Corrosion-free
Connection A
1 x Mini-phone Stereo Audio - Male
Connector Gender on First End
Male
Connector Gender on Second End
Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.