Zoro Homepage

Stereo Male To Stereo Male 3 ft., Black

  • Mfr # 9764

  • Zoro # G8794366


product price: $2.19
/ea
Sold in multiples of 3 for $6.57

Key Features

Color
Black
Cable Type
Mini-Phone Cable, Stereo Audio
For Use With
Mobile Devices
Features
Smooth, Corrosion-free
Length
3 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9764
Zoro #
G8794366
UPC #
844660097648
Country of Origin
China

Dimensions

Length
3 ft
Conductor Size
10 AWG
Overall Length
3 ft
Cable Length
3 ft

Details

Item
Audio Cable
Color
Black
Cable Type
Mini-Phone Cable, Stereo Audio
For Use With
Mobile Devices
Features
Smooth, Corrosion-free
Connector Type
3.5mm Stereo TRS Male/3.5mm Stereo TRS Male
Jacket Material
PVC
Conductor Material
Copper
End 1 Connection Finish
Gold-Plated
NEC Article and Type
Not Rated
End 1 Number of Connections
1
Cable Color
Black
Maximum Capacitance
3 pF/ft
End 2 Number of Connections
1
End 1 Connection Type
3.5 mm Stereo Male
Conductor Gauge
10 AWG
End 2 Connection Finish
Gold-Plated
End 2 Connection Type
3.5 mm Stereo Male

Description

Audio Cable, Cable Color Black, Overall Length 3 ft, Coaxial Cable Type Not Applicable, Conductor Gauge 10 AWG, For Use With Mobile Devices, Jacket Material PVC, End 2 Number of Connections 1, End 1 Number of Connections 1, End 1 Connection Type 3.5 mm Stereo Male, End 2 Connection Type 3.5 mm Stereo Male, Maximum Capacitance 3 pF/ft, Conductor Material Copper, End 1 Connection Finish Gold-Plated, End 2 Connection Finish Gold-Plated, NEC Article and Type Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.