Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Monoprice Stereo Plug 6.35mm To Rca Plug 7151

Stereo Plug 6.35mm To Rca Plug (Discontinued)

  • Mfr # 7151
  • Zoro # G8791371
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7151
Zoro #
G8791371
UPC #
844660071518
Country of Origin
China

Details

Item
Stereo Plug 6.35mm To Rca Plug
Sub-Category
Audio
Adapter Type
6.35mm/RCA
Product Type
Audio Adapter

Description

6.35mm (1/4") Stereo Plug to RCA Plug Adaptor - Gold Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.