Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stereo Plug/2 Rca Jack Cable, Black, 6"

  • Mfr # 666

  • Zoro # G8783979


product price: $2.49
/ea
Sold in multiples of 9 for $22.41

Key Features

Cable Type
3.5mm Audio
Cable Length
6"
Color
Black
Connector Type
Male to Female
Features
A Single 3.5mm (1/8") TRS Male Stereo Plug On One End And A Pair Of Left/Right Female RCA Jacks On The Other End, Each With Molded Connector Housings And Strain Relief Boots
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
666
Zoro #
G8783979
UPC #
844660006664
Country of Origin
China

Dimensions

Cable Length
6"
Length
6"

Details

Cable Type
3.5mm Audio
Color
Black
Item
Stereo Plug/2 Rca Jack Cable,Black,6"
Connector Type
Male to Female
Features
A Single 3.5mm (1/8") TRS Male Stereo Plug On One End And A Pair Of Left/Right Female RCA Jacks On The Other End, Each With Molded Connector Housings And Strain Relief Boots
For Use With
Mobile Device
Product Type
Audio Cable

Description

Stereo Plug/2 Rca Jack Cable,Black,6 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.