Stereo Plug/Plug M/M Cable - Black 12Ft
Mfr # 645
Zoro # G0813107
product price: $2.65
/eaSold in multiples of 4 for $10.60
Key Features
Connector Gender on Second End
Male
Features
Strain Relief
Connection B
1 x 3.5mm Stereo - Male
Connection A
1 x 3.5mm Stereo - Male
Connector Gender on First End
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
645
Zoro #
G0813107
UPC #
844660006459
Country of Origin
Unknown
Dimensions
Cable Length
12 ft
Details
Connector Gender on Second End
Male
Features
Strain Relief
Connection B
1 x 3.5mm Stereo - Male
Connection A
1 x 3.5mm Stereo - Male
Connector Gender on First End
Male
Item
Audio Cable
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.