Zoro Homepage

Stereo Plug/Plug M/M Cable, Black, 6 ft.

  • Mfr # 644

  • Zoro # G8783796


product price: $1.65
/ea
Sold in multiples of 8 for $13.20

Key Features

Cable Type
Mini-phone
Color
Black
Length
6 ft.
Connector Type
3.5mm Stereo TRS Male/3.5mm Stereo TRS Male
For Use With
Portable Audio Devices
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
644
Zoro #
G8783796
UPC #
844660006442
Country of Origin
China

Dimensions

Length
6 ft.
Cable Length
6 ft

Details

Cable Type
Mini-phone
Color
Black
Item
Audio Cable
Connector Type
3.5mm Stereo TRS Male/3.5mm Stereo TRS Male
For Use With
Portable Audio Devices
Features
Strain Relief, Molded, Plug & Play, Booted
Connection B
1 x Mini-phone Stereo Audio - Male
Connection A
1 x Mini-phone Stereo Audio - Male
Device Supported
Mobile Phone, MP3 Player, Stereo System, Headphone, Phone, Audio Device

Description

Stereo Plug/Plug M/M Cable,Black,6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.