Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Monoprice Stereo Plug/Two Stereo Jack Cable, 6 ft. 668

Stereo Plug/Two Stereo Jack Cable, 6 ft. (Discontinued)

  • Mfr # 668
  • Zoro # G8783997
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
668
Zoro #
G8783997
UPC #
844660006688
Country of Origin
China

Dimensions

Cable Length
6 ft
Length
6 ft.

Details

Cable Type
3.5mm Audio
Color
Black
Item
Stereo Plug/Two Stereo Jack Cable,6 ft.
Connector Type
Male
Features
This Splitter Cable Features A Male 3.5mm Stereo (TRS) Plug On One End And A Pair Of 3.5mm Stereo (TRS) Jacks On The Other End, Each With Molded Connector Housings And Strain Relief Boots
For Use With
Mobile Device
Product Type
Audio Cable

Description

6ft 3.5mm Stereo Plug/Two 3.5mm Stereo Jack Cable - Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.