This item is Discontinued.

Monoprice STITCH by Wireless Smart Power Strip 4 Outlet 2 USB Ports 2.1A AC 15A 34082

STITCH by Wireless Smart Power Strip 4 Outlet 2 USB Ports 2.1A AC 15A (Discontinued)

  • Mfr # 34082
  • Zoro # G2749777
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34082
Zoro #
G2749777
UPC #
889028092651
Country of Origin
China

Description

Powered by STITCHTM; the Wireless Smart Power Strip provides simple 24/7 remote monitoring and control of your home and office appliances and electronics directly from your AndroidTM or iOS® smartphone or tablet. Setup is as easy as 1-2-3. The sensor communicates with your phone through your local wireless network; so you won't need any separate mesh network; hubs; or controllers. Plug the device into an outlet to control and monitor your appliances and electronics individually or as a group. Be worry-free about whether your devices are on or off; providing you peace of mind; anywhere; at any time. Create a schedule to simplify your daily routine with automatic on and off switches. The free STITCH app provides an all-in-one experience; connecting all devices for a smarter connected home; saving you money; energy; and time without the hassle of navigating through countless applications. Amazon AlexaTM and GoogleTM Home voice control are supported. 24/7 Remote Monitoring Timer Controls Scene Control Easy Setup and STITCHTM Installation 24/7 Remote Monitoring: Monitor and control your appliances and devices directly from your smartphone or tablet from anywhere in the world; at any time. Gain peace of mind by knowing whether your devices are on or off. Timer Controls: The scheduling feature allows you to set a timer or schedule to turn your devices on or off at particular times of the day; allowing you to save energy and keeping your home looking occupied when you are away. The plug supports the full 1875 watts/15 amps capacity of the NEMA 5-15 standard with the addition of 2.1 amps of total USB charging power. A convenient master power switch allows you to manually power the plug and all connected devices on or off at any time. Scene Control: Use scene control to program your routine; allowing you to control one or more Smart Home devices with a single command or trigger. Whether it's to turn off the lights during a particular time of day or to turn on the fan whenever the temperature is above 80°; a scene automates the actions of your Smart Home devices to make your life more enjoyable. Easy Setup and STITCHTM Installation: Download the free AndroidTM or iOS® STITCH app; add the device; pair it with your home wireless network; and you're done! No hub or gateway is required! Click a button above to download the app. Applications Set a timer or a schedule to conveniently turn on and off your devices; providing you peace of mind and saving you time; energy; and money. The Simplified Smart Home The easy-to-use app makes scheduling common functions a breeze and works with other Smart Home sensors and devices. Support Files: User's Manual (Sep 18; 2018) STITCHTM and the STITCH logo are trademarks of Monoprice Inc. GoogleTM; AndroidTM; Google PlayTM; and the "Get It On Google Play" logo are trademarks of Google LLC. Apple®; App Store®; and the "Download on the App Store" logo are trademarks of Apple Inc.; registered in the U.S. and other countries. Cisco® and IOS® are registered trademarks or trademarks of Cisco Systems; Inc. and/or its affiliates in the United States and certain other countries. AmazonTM; Amazon AlexaTM; and all related logos are trademarks of Amazon.com; Inc. or its affiliates. Updated Feb 5; 2020

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.