Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STP Cable, 500MHz, 24AWG, Blue, 2ft

  • Mfr # 8601

  • Zoro # G3008419


product price: $4.95
/ea

Key Features

Connector Type - Patch Cord
RJ45, RJ45
Boot Type - Data cable
Booted, Booted
End 1 Connection Type
RJ45
Length - Patch Cord
2.0 ft
Cable Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8601
Zoro #
G3008419
UPC #
00844660086017
Country of Origin
Viet Nam

Dimensions

Length - Patch Cord
2.0 ft
Conductor Size - Data Cable
24 AWG
Length
2 ft.
Overall Length
2 ft
Cable Diameter
6.2 mm

Details

Item
Voice and Data Patch Cord
Connector Type - Patch Cord
RJ45, RJ45
Boot Type - Data cable
Booted, Booted
End 1 Connection Type
RJ45
Cable Shape
Round
Transmission Speed
10 GBps
End 2 Connection Type
RJ45
Standards
TIA-568-C.2, UL 444
Performance Category
6A
Item - Data Cable
Voice and Data Patch Cord
Category Type
6A
NEC Article and Type
800 CMG
Jacket Material
PVC
Color
Blue
Shielding
Shielded STP
Jacket Color
Blue
Category - Data Cable
6A
Jacket Material - Wire and Cable
PVC
Fire Rating - Data Cable
Commercial
Connector Type
RJ45 - 8P8C
Shielded
Shielded
Boot Type
Booted
Wire Gauge
24 AWG
Plenum Rated
No
Fire Rating
Commercial
End 2 Boot Type
Snagless
End 1 Boot Type
Snagless
Conductor Gauge
26 AWG
Insulation Material
Polyethylene
Maximum Impedance
87.6 ohm
Maximum Frequency
500 MHz

Description

Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 26 AWG, Jacket Color Blue, Overall Length 2 ft, Performance Category 6A, Shielded Shielded, Fire Rating Commercial, Jacket Material PVC, Standards TIA-568-C.2, UL 444, Transmission Speed 10 GBps, NEC Article and Type 800 CMG, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 6.2 mm, Insulation Material Polyethylene, Maximum Frequency 500 MHz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.