Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STP Cable, 500MHz, 24AWG, Blue, 30ft

  • Mfr # 8603

  • Zoro # G8468092


product price: $15.29
/ea

Key Features

Cable Type
Category 6a
Cable Length
30 ft
Jacket Material
PVC
Color
Blue
Conductor Size
26 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8603
Zoro #
G8468092
UPC #
00844660086031
Country of Origin
Viet Nam

Dimensions

Cable Length
30 ft
Conductor Size
26 AWG
Conductor Size - Data Cable
24 AWG
Length - Patch Cord
30 ft
Length
30 ft.
Overall Length
30 ft
Cable Diameter
6.2 mm

Details

Cable Type
Category 6a
Jacket Material
PVC
Color
Blue
Conductor Material
Bare Copper
Wire Gauge
26 AWG
Shielding
Yes
Standards
TIA-568-C.2, UL 444
Boot Type - Data cable
Booted, Booted
NEC Article and Type
800 CMG
Transmission Speed
10 GBps
Category - Data Cable
6A
Jacket Material - Wire and Cable
PVC
Category Type
6A
Plenum Rated
No
Shielded
Shielded
Connector Type - Patch Cord
RJ45, RJ45
Item - Data Cable
Voice and Data Patch Cord
Item
Network Cable
Cable Shape
Round
Fire Rating - Data Cable
Commercial
Boot Type
Snagless
Connector Type
RJ45 - 8P8C
Jacket Color
Blue
Features
Booted, Stranded
Solid / Stranded
Stranded
Shielded / Unshielded
Shielded
End 2 Connection Type
RJ45
Fire Rating
Commercial
Maximum Frequency
500 MHz
Performance Category
6A
Conductor Gauge
26 AWG
Maximum Impedance
87.6 ohm
End 2 Boot Type
Snagless
End 1 Connection Type
RJ45
End 1 Boot Type
Snagless
Insulation Material
Polyethylene
Product Type
Network Cable
Connection A
1 x RJ-45 Network - Male
Connection B
1 x RJ-45 Network - Male
Cable Characteristic
Patch Cable
Connector Plating
Gold
Device Supported
Network Device

Description

Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 26 AWG, Jacket Color Blue, Overall Length 30 ft, Performance Category 6A, Shielded Shielded, Fire Rating Commercial, Jacket Material PVC, Standards TIA-568-C.2, UL 444, Transmission Speed 10 GBps, NEC Article and Type 800 CMG, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 6.2 mm, Insulation Material Polyethylene, Maximum Frequency 500 MHz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.