Zoro Homepage

Stranded, 4 Wire, Silver, 1000 ft.

  • Mfr # 952

  • Zoro # G8784566


product price: $40.39
/ea

Key Features

Cable Length
1000 ft
Jacket Color
Silver
Jacket Material
Bare
Number of Conductors
4
Solid/Stranded
Stranded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
952
Zoro #
G8784566
UPC #
844660009528
Country of Origin
China

Dimensions

Cable Length
1000 ft
Wire Size
28 AWG

Details

Item
Stranded,4 Wire,Silver,1000 ft.
Jacket Color
Silver
Jacket Material
Bare
Number of Conductors
4
Solid/Stranded
Stranded
Conductor Material
CCA
Features
Stranded, Flat
Package Type
Bulk
Connector Type on Second End
Bare Wire
Connector Type on First End
Bare Wire
Brand Name
Monoprice
Product Type
Phone Cable
Product Name
4 Wire, Stranded, Silver - 1000ft
Connector on First End Details
1 x Bare Wire
Product Color
Silver
American Wire Gauge
28 AWG
Connector on Second End Details
1 x Bare Wire

Description

Stranded,4 Wire,Silver,1000 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.