Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Monoprice Strata Home by Digital Infrared Thermometer 27324

Strata Home by Digital Infrared Thermometer (Discontinued)

  • Mfr # 27324
  • Zoro # G2985415
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27324
Zoro #
G2985415
UPC #
889028062920
Country of Origin
China

Description

Measuring the temperature of any object or surface is simple and easy using this digital infrared thermometer. Simply aim the thermometer at the surface or object you want to measure and press the button. It will then display the result on the LCD screen. It measures temperatures from -58.0 ~ +1022.0°F (-50.0 ~ +550.0°C) with ±2% or ±2°C accuracy and 0.1° resolution. It is perfect for cooking; home repairs; and auto maintenance. Versatile Accurate Celsius and Fahrenheit Clear Digital Display Versatile: Featuring a wide measurable temperature range; this thermometer is great for cooking; home repairs; and auto maintenance. Accurate: The thermometer is accurate ±2% or ±2°C; ensuring accurate readings with every use. Celsius and Fahrenheit: The thermometer features a wide measurement range from -58.0 ~ +1022.0°F (-50.0 ~ +550.0°C) with 0.1° resolution. Converting from Celsius to Fahrenheit readings is as simple as pressing the °C/°F button. Clear Display: The clear display makes viewing temperature readings simple and easy. A backlight button allows you to read the display in even total dark conditions. Scan and Lock Temperature readings will hold for 15 seconds; so you have plenty of time to note the reading. Buy with Confidence Monoprice not only stands behind every product we sell with a 1 year replacement warranty; we offer a 30-day money back guarantee as well! If the product you purchase does not satisfy your needs; send it back for a full refund. Quality at a Fair Price Monoprice's rugged design and rigid quality control standards deliver high quality products at fair prices. Hassle Free Packaging Monoprice exists to bring simplicity; fairness; and confidence to technology choices. This product features recyclable packaging that is simple to open; cost effective; with minimal waste; and fully protective as it travels to you. Service & Support You're never on your own with Monoprice products! We have a full team of friendly and knowledgeable technicians available to answer your questions; both before and after the sale. Contact our technical support team for questions about our products; troubleshooting; or even suggestions for products to fit your particular needs. Not to be outdone; our friendly and helpful customer service team is here to make your ordering; delivery; and any possible returns a quick and painless operation; from start to finish! Strata HomeTM is a trademark of Monoprice Inc.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.