SUMMIT X450-G2 24 10/100/1000BASE-T 4 10GBASE-X UNPOPULATED SFP+ TWO 21GB STACK
Mfr # 16176
Zoro # G114887501
product price: $756.99
/ea
Free Shipping & Returns
Key Features
Features
Flexible
Jacket Type
CMP
American Wire Gauge
14 AWG
Cable Length
1000 ft
Device Supported
Speaker
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
16176
Zoro #
G114887501
UPC #
889028042908
Country of Origin
China
Dimensions
Cable Length
1000 ft
Details
Features
Flexible
Item
Audio Cable
Jacket Type
CMP
American Wire Gauge
14 AWG
Device Supported
Speaker
Number of Conductors
2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.