Summit X450-G2 48 10/100/1000BASE-T 4 1000BASE-X unpopulated SFP two 21Gb stacking ports (QSFP) 1 F
- Mfr # 16174
- Zoro # G521696901
product price:Â
$
530.99
/ea
Free Shipping & Returns
Key Features
Device Supported
Speaker
American Wire Gauge
16 AWG
Number of Conductors
2
Cable Length
1000 ft
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 16174
- Zoro #
- G521696901
- UPC #
- 889028042885
- Country of Origin
- China
- Item
- Audio Cable
- Device Supported
- Speaker
- American Wire Gauge
- 16 AWG
- Number of Conductors
- 2
- Color
- Black
- Jacket Type
- CMP
- Features
- Flexible
Dimensions
- Cable Length
- 1000 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.