Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SUPER VGA HD15 M/M CABLE W/ AUDIO 100FT

  • Mfr # 5364

  • Zoro # G714875397


product price: $73.59
/ea

Key Features

Cable Length
100 ft, 1.83 ft
Cable Type
Mini-phone/VGA
Features
Corrosion-free
Shielding
Yes
Connector on Second End Details
(1) Mini-phone Stereo Audio - Male, (1) 15-pin HD-15 - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5364
Zoro #
G714875397
UPC #
844660053644
Country of Origin
China

Dimensions

Cable Length
100 ft, 1.83 ft

Details

Item
A/V Cable
Cable Type
Mini-phone/VGA
Features
Corrosion-free
Shielding
Yes
Connector on Second End Details
(1) Mini-phone Stereo Audio - Male, (1) 15-pin HD-15 - Male
Connector Plating
Gold
Connector Type on Second End
Mini-phone Stereo Audio - Male, HD-15 - Male
Connector Type on First End
HD-15 - Male, Mini-phone Stereo Audio - Male
Connector on First End Details
(1) 15-pin HD-15 - Male, (1) Mini-phone Stereo Audio - Male
Device Supported
TV, Video Device, Monitor
Connection B
1 x 15-pin HD-15 - Male, 1 x Mini-phone Stereo Audio - Male
Connection A
1 x Mini-phone Stereo Audio - Male, 1 x 15-pin HD-15 - Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.