Zoro Homepage

SUPPORTS HDR, HDR10, DOLBY VISION; COMPLIANT WITH HDCP 2.2

  • Mfr # 12735

  • Zoro # G615190292


product price: $49.29
/ea

Key Features

Cable Type
HDMI
Cable Length
25 ft
Conductor Material
Copper
Shielding
Yes
Features
EMI/RF Protection, Flexible, Plug & Play, Audio Return Channel (ARC), Active, x.v.Color, HDMI Ethernet Channel Support, HDCP, HDCP 2.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12735
Zoro #
G615190292
UPC #
889028007532
Country of Origin
China

Dimensions

Cable Length
25 ft

Details

Cable Type
HDMI
Conductor Material
Copper
Shielding
Yes
Item
A/V Cable
Features
EMI/RF Protection, Flexible, Plug & Play, Audio Return Channel (ARC), Active, x.v.Color, HDMI Ethernet Channel Support, HDCP, HDCP 2.2
American Wire Gauge
28 AWG
Connector Type on Second End
HDMI Type A Digital Audio/Video - Male
Connector Type on First End
HDMI Type A Digital Audio/Video - Male
Connector on Second End Details
(1) HDMI Type A Digital Audio/Video - Male
Supported Resolution
3840 x 2160
Data Transfer Rate
18-Gbit/s
Connector on First End Details
(1) HDMI Type A Digital Audio/Video - Male
Device Supported
Digital Video Recorder, Xbox, HDTV, Switch, TV, Blu-ray Player, Video Extender, PlayStation, Satellite Receiver, Audio/Video Device

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.