
Surface Mount Box, Cat5e, 2P, White
Mfr # 7091
Zoro # G4474251
product price: $3.85
/eaKey Features
Module Type
Keystone
Color
White
Number of Ports
2
For Use With
Wall Mount
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7091
Zoro #
G4474251
UPC #
844660070917
Country of Origin
Taiwan, Province of China
Dimensions
Manufacturer Warranty Length
Lifetime
Details
Item
Surface Mount Box
Module Type
Keystone
Color
White
Number of Ports
2
For Use With
Wall Mount
Material
Plastic
Includes
(2) Screws, Double-Sided Tape
Compatible Module Type
Keystone
Description
Surface Mount Box, Compatible Module Type Keystone, Number of Ports 2, Color White, For Use With Wall Mount, Includes (2) Screws, Double-Sided Tape, Manufacturer Warranty Length Lifetime
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.