Zoro Homepage

Surface Mount Box, Cat6, 2P, White

  • Mfr # 7093

  • Zoro # G4474276


product price: $6.15
/ea

Key Features

Module Type
Keystone
Color
White
Number of Ports
2
For Use With
Wall Mount
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7093
Zoro #
G4474276
UPC #
844660070931
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
1 1/8 in
Overall Width
2 3/8 in
Overall Depth
2 3/8 in
Manufacturer Warranty Length
Lifetime

Details

Item
Surface Mount Box
Module Type
Keystone
Color
White
Number of Ports
2
For Use With
Wall Mount
Material
Plastic
Includes
(2) Screws, Double-Sided Tape
Standards
ANSI/TIA/EIA 568 B.2-1
Compatible Module Type
Keystone

Description

Surface Mount Box, Compatible Module Type Keystone, Number of Ports 2, Color White, For Use With Wall Mount, Includes (2) Screws, Double-Sided Tape, Manufacturer Warranty Length Lifetime, Overall Depth 2 3/8 in, Overall Height 1 1/8 in, Overall Width 2 3/8 in, Standards ANSI/TIA/EIA 568 B.2-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.