
Surround Sound Wall Plate 7.2
Mfr # 6707
Zoro # G8790848
product price: $32.95
/eaKey Features
Features
Height
3.6"
Width
3.8"
Number of Gangs
2-gang
Product Type
Faceplate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6707
Zoro #
G8790848
UPC #
844660067078
Country of Origin
China
Dimensions
Height
3.6"
Width
3.8"
Details
Item
Surround Sound Wall Plate 7.2
Features
Number of Gangs
2-gang
Product Type
Faceplate
Description
Surround Sound Wall Plate 7.2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.