Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Svga 30/32AWG M/M Monitor Cable 1.5 ft.

  • Mfr # 6358

  • Zoro # G8789691


product price: $3.79
/ea
Sold in multiples of 2 for $7.58

Key Features

Cable Type
VGA
Features
Gold Plated Connector, The Cable Features Gold-Plated Male DE-15 (aka HD-15 or DB-15) Connectors On Each End For Smooth, Corrosion-Free Connections, It Includes Ferrite Cores At Each End, Which Ensure That EMI and RFI Interference Will Not Enter Your Video System
Connector Type
DE15 M / DE15 M
Length
1.5 ft.
Conductor Size
30 AWG, 32 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6358
Zoro #
G8789691
UPC #
844660063582
Country of Origin
China

Dimensions

Length
1.5 ft.
Conductor Size
30 AWG, 32 AWG

Details

Item
Svga 30/32AWG M/M Monitor Cable 1.5 ft.
Cable Type
VGA
Features
Gold Plated Connector, The Cable Features Gold-Plated Male DE-15 (aka HD-15 or DB-15) Connectors On Each End For Smooth, Corrosion-Free Connections, It Includes Ferrite Cores At Each End, Which Ensure That EMI and RFI Interference Will Not Enter Your Video System
Connector Type
DE15 M / DE15 M
For Use With
Computer Moniters
Wire Gauge
30 AWG, 32 AWG
Solid / Stranded
Stranded

Description

Svga 30/32AWG M/M Monitor Cable 1.5 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.