Zoro Homepage

Svga 30/32AWG M/M Monitor Cable 3 ft.

  • Mfr # 6359

  • Zoro # G8789840


product price: $4.79
/ea
Sold in multiples of 2 for $9.58

Key Features

Cable Type
VGA
Features
EMI/RF Protection, Stranded, Corrosion-free, Ferrite Bead
Connector Type
DE15 M / DE15 M
Length
3 ft.
Conductor Size
30 AWG, 32 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6359
Zoro #
G8789840
UPC #
844660063599
Country of Origin
China

Dimensions

Length
3 ft.
Conductor Size
30 AWG, 32 AWG
Cable Length
3 ft

Details

Item
Video Cable
Cable Type
VGA
Features
EMI/RF Protection, Stranded, Corrosion-free, Ferrite Bead
Connector Type
DE15 M / DE15 M
For Use With
Computer Moniters
Wire Gauge
30 AWG, 32 AWG
Solid / Stranded
Stranded
Gauge
30/32 AWG
Connector Gender on Second End
Male
Device Supported
Computer, Video Device, Monitor
Connection B
1 x 15-pin HD-15 VGA - Male
Finish
Gold
Connector Gender on First End
Male
Connection A
1 x 15-pin HD-15 VGA - Male

Description

Svga 30/32AWG M/M Monitor Cable 3 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.