Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Monoprice Svga M/M Plenum Rated Cable, 35 ft. 8813

Svga M/M Plenum Rated Cable, 35 ft. (Discontinued)

  • Mfr # 8813
  • Zoro # G8793919
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8813
Zoro #
G8793919
UPC #
844660088134
Country of Origin
China

Dimensions

Cable Length
35 ft
Length
35 ft.

Details

Item
Svga M/M Plenum Rated Cable,35 ft.
Cable Type
SVGA
Features
The Common VGA Connection Is Still the Primary Connection for Most Computer Monitor, Male De-15 (Aka Hd-15 Or Db-15) Connectors On Each End with Knurled Metal Thumbscrews
Connector Type
Male
Shielding
Dual Shielded
Standards
Plenum Rated
Shielded / Unshielded
Shielded
Product Type
Video Cable

Description

Svga M/M Plenum Rated Cable,35 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.