Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Svga/Vga 30/32AWG M/F Mntr Cable 35 ft.

  • Mfr # 6374

  • Zoro # G8789737


product price: $14.79
/ea

Key Features

Cable Length
35 ft
Cable Type
VGA
Features
Corrosion-free, Stranded
Connector Type
DE15 M / DE15 F
Length
35 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6374
Zoro #
G8789737
UPC #
844660063742
Country of Origin
China

Dimensions

Cable Length
35 ft
Length
35 ft.
Conductor Size
30 AWG, 32 AWG

Details

Item
Svga/Vga 30/32AWG M/F Mntr Cable 35 ft.
Cable Type
VGA
Features
Corrosion-free, Stranded
Connector Type
DE15 M / DE15 F
For Use With
Computer Moniters
Solid / Stranded
Stranded
Wire Gauge
30 AWG, 32 AWG
Product Type
Video Cable
Finish
Gold
Connection A
1 x 15-pin HD-15 - Male
Connection B
1 x 15-pin HD-15 - Female
Gauge
30/32 AWG
Device Supported
Video Device, Monitor

Description

Svga/Vga 30/32AWG M/F Mntr Cable 35 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.