SVT Extension Cord, 18 AWG, Indoor, 18/3, 1 Outlets, 5-15R, Black, 5-15P, 10 ft
- Mfr # 35047
- Zoro # G1694868
product price:
$
8.95
/ea
Sold in multiples of 2 for
$17.90
Key Features
Trade Designation
SVT
Location
Indoor
Number of Outlets
1
Plug Configuration
5-15P
Receptacle Configuration
5-15R
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 35047
- Zoro #
- G1694868
- UPC #
- 889028102350
- Country of Origin
- China
Dimensions
- Wire Size
- 18 AWG
- Cord Length
- 10 ft
Details
- Item
- Extension Cord
- Trade Designation
- SVT
- Location
- Indoor
- Number of Outlets
- 1
- Plug Configuration
- 5-15P
- Receptacle Configuration
- 5-15R
- Jacket Color
- Black
- Power Indicator
- No
- Gauge/Conductor
- 18/3
- Number of Conductors
- 3
- Voltage
- 125V AC
- Max. Amps
- 10 A
- Standards
- ETL; cETL; CSA; RoHS
Description
Extend the reach of your AC powered device using this AC power extension cord to power equipment from a distant power outlet. This cable features a standard; grounded NEMA® 5-15P plug on one end and a NEMA 5-15R receptacle on the other. Simply plug your device into the receptacle; then plug the other end of the cord into an AC power outlet. This cable is rated for a 10 amp/1250 watt; 125 volt load. Features: Recommended for powering computers; monitors; and other essential peripherals Ideal replacement for worn out or missing extension cords Connect devices; such as computers; servers; and monitors to a PDU Plug Type NEMA® 5-15P Receptacle Type NEMA 5-15R Jacket Material SVT # of Conductors 3 Wire Gauge 18 AWG Maximum Current 10 amps Certifications UL®; cUL; CSA®; RoHS MonopriceTM and all Monoprice logos are trademarks of Monoprice Inc. NEMA® is a registered trademark of National Electrical Manufacturers Association. UL® and the UL logo are registered trademarks of UL LLC. CSA® is a registered trademark of the CSA Group. Updated Apr 27; 2020
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.