Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Switch Series HDMI USB Combo Cable for KVM Switches 10ft

  • Mfr # 36645

  • Zoro # G1718397


product price: $12.69
/ea

Key Features

Device Supported
KVM Switch
Cable Length
10 ft
Cable Type
HDMI/USB/Audio
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36645
Zoro #
G1718397
UPC #
889028118948
Country of Origin
China

Dimensions

Cable Length
10 ft

Details

Device Supported
KVM Switch
Item
Audio/Video/Data Transfer Cable
Cable Type
HDMI/USB/Audio

Description

This Monoprice HDMI® USB Combo Cable for KVM Switches is the easiest way to connect all your computers and servers to your KVM switches. It provides image clarity for high resolution applications; as well as USB connections. The cables add great performance; high quality; and reliability to KVM applications. Features: Dual head HDMI® to HDMI combo cable Fully compatible with the HDMI 2.0 standard Supports video resolutions up to 4K@60Hz Supports High Dynamic Range (HDR) Full YUV 4:4:4 chroma sampling at 4K Supports USB for keyboard and mouse Lifetime Monoprice warranty HDMI®; the HDMI Logo; and High-Definition Multimedia Interface are trademarks or registered trademarks of HDMI Licensing LLC in the United States and other countries. Updated Apr 22; 2019

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.