Zoro Homepage

T Adapter 6P4C - 1M/3F

  • Mfr # 7293

  • Zoro # G815482159


product price: $0.52
/ea

Key Features

Connector Type
RJ11
Number of Contacts
4
Number of Positions
6
Color
Beige
Features
1 Male to 3 Female, 3-Way
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7293
Zoro #
G815482159
UPC #
844660072935
Country of Origin
Multiple

Details

Connector Type
RJ11
Number of Contacts
4
Number of Positions
6
Color
Beige
Features
1 Male to 3 Female, 3-Way

Description

Line Splitter, Connector Type RJ11, Color Beige, Features 1 Male to 3 Female, 3-Way, Number of Contacts 4, Number of Positions 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.