Zoro Homepage
This item is Discontinued.
Monoprice T Adapter Cat5E 2M/1F, 6" 1106

T Adapter Cat5E 2M/1F, 6" (Discontinued)

  • Mfr # 1106
  • Zoro # G8784688
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1106
Zoro #
G8784688
UPC #
844660011064
Country of Origin
China

Dimensions

Cable Length
6"

Details

Item
T Adapter Cat5E 2M/1F,6"
Cable Type
Category 5e
Connector on Second End Details
1 x RJ-45 Network - Female
Connector on First End Details
2 x RJ-45 Network - Male
Connector Type on Second End
RJ-45 Network - Female
Brand Name
Monoprice
Conductor
Copper
Product Name
T Adapter Cat5e 2M/1F - 6 inch
Product Type
Network Cable
Connector Type on First End
RJ-45 Network - Male
Device Supported
Network Device

Description

T Adapter Cat5E 2M/1F,6 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.