THE 0.1578 INCH DIAMETER; 36AWG FLEXIBLE CABLE; AND LIGHT TPE JACKET IS EASIER T
Mfr # 31017
Zoro # G815718791
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
Key Features
Device Supported
Network Device
Shielding
Yes
Connection A
RJ-45 Network - Male
Standards
UL 444, TIA-568-C.2
Boot Type
Snagless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
31017
Zoro #
G815718791
UPC #
889028077283
Country of Origin
China
Dimensions
Cable Length
2 ft
Details
Device Supported
Network Device
Shielding
Yes
Connection A
RJ-45 Network - Male
Item
Network Cable
Standards
UL 444, TIA-568-C.2
Boot Type
Snagless
Wire Gauge
36 AWG
Cable Characteristic
Patch Cable
Color
Blue
Product Line
SlimRun
Data Transfer Rate
10-Gbit/s
Cable Type
Category 6a
Connector Gender on First End
Male
Connection B
RJ-45 Network - Male
Connector Gender on Second End
Male
Features
EMI Protection, 90° Angled Connector, Flexible, Double Shielded, Shielded with Foiled Twisted Pair (S/FTP)
Jacket Type
CM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.